Mitutoyo Absolute Dial Depth Gage
#Grup produk P102944455
Spesifikasi
Accuracy (mm) | 0.015 |
---|---|
Measuring Force (N) | 1.4 or less |
Range (mm) | 0 to 200 |
Stroke (mm) | 5 |
Base Dimensions (mm) | 16x63.5 |
Flatness (µm) | 5 (Base dimension) |
Indication Error (µm) | ±15 |
Mitutoyo Part Number | 7231 |
Scale Interval (mm) | 0.01 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Wide probing range is available with the supplied extension rod- Bottom surface of the base is hardened, ground and lapped for highest degree of flatness- Designed with a back plunger type dial indicator for upward facing readings (7231)Ulasan Produk
Tidak ada ulasan