Pilot Spidol Permanen 400

Sebelum PPN:
Rp18.000 - Rp19.000
Spesifikasi
Overall Length (mm)145.8
TypeOily marker
SystemCap type (single type)
Maximum Diameter (Ø mm)16.4
InkOily alcohol based dye ink \"CSP ink\"
Ink TypePermanent
NibMedium letter core
Product TypeBody

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Even if you accidentally forget to close the cap, it is OK for 24 hours. Coating with special additive will cover the pen tip to prevent evaporation of the ink. At the time of writing, the film breaks and it becomes possible to write. Even if y

Ulasan Produk

Tidak ada ulasan