Pilot Stabilo Frixion Light

Sebelum PPN:
Rp12.000
Spesifikasi
UsageAfter the handwriting dries, the color disappears when rubbed with a special rubber at the rear of the shaft.
Overall Length (mm)139
Typehighlighter
SystemCap type
Line Width (mm)3.3
Green Purchasing LawConform
InkFriction ink
Product TypeBody

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please do not place in direct sunlight or hot places. When it becomes 60°C or more, the ink becomes colorless. -10°C When it comes around, the erased handwriting may return. Depending on the type of paper such as thermal paper, it may be unsuitable for erasing.
Feature
It is too marked to know which one is important, even in such cases it can be easily erased with friction light, so you can easily mark it in reference books and notes. There is no eraser. There is little residue to erase. Unlike writing instru

Ulasan Produk

Tidak ada ulasan