Pilot Pulpen Frixion Slim 0.38mm
#Grup produk P102938014
Spesifikasi
Material | Elimination part: Elastomer, case part: ABS |
---|---|
Type | Friction series dedicated eraser |
Dimensions (mm) | 57.6x18.2x8 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
It is a rubber for erasing exclusively for the friction series. Handwriting such as ballpoint pen, mechanical pencil, pencil, etc. other than friction can not be erased. Please do not place it in the reach of children. Depending on the type of paper such as thermal paper and the characteristics of printed matter, it may be unsuitable for erasing. Rubbing erase rubber with dirt stains, the paper surface becomes dirty. Please use it after removing dirt such as wiping off.Feature
Friction eraser is an eraser dedicated to the writing instrument "Friction series" which disappears. Because rubbing generates frictional heat, you can erase the letters written with friction ink. It fits your hand with an elliptical cross-sect