Pilot Pulpen Frixion 2 Biz

Sebelum PPN:
Rp529.900 - Rp649.900
Spesifikasi
Overall Length (mm)140.1
TypeGel ink ballpoint pen
SystemRotation type
Maximum Diameter (Ø mm)10.5
FunctionsTo eliminate
Ink ColorBlack, Red
Correspond Ink Tanks/CartridgesReplacement core 2 set LFTRF 40
InkFriction ink
NibHyperfine
Product TypeBody
Tip Size (mm)0.38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
When rubbing with a special rubber, the color disappears. Please do not use certificates, address names etc. Do not disappear. Please do not place in direct sunlight or hot places. When it becomes 60°C or more, the ink becomes colorless. -10°C When it comes around, the erased handwriting may return. Please do not use for writing other than paper. Depending on the type of paper such as thermal paper and the characteristics of printed matter, it may be unsuitable for erasing. Rubbing erase rubber with dirt stains, the paper surface becomes dirty. Please use it after removing dirt such as wiping off.
Feature
New 2 color model "Friction ball 2 Biz" is newly released in the friction ball biz series active in the business scene. Because one color can use black and red, you can respond quickly in any scene. I use a metal material for the body, and also

Ulasan Produk

Tidak ada ulasan

Halaman Terkait