Pilot Pulpen Oilic Doctor Grip Soft Grip

Sebelum PPN:
Rp98.000
Spesifikasi
Overall Length (mm)138
TypeOil based ballpoint pen
Diameter (Ø mm)(Maximum) 14.2
SystemKnock type
Material (Grip)Silicone rubber (soft rubber rubber)
Ink Colorblack
Color (axis)Soft Blue
InkAcroin (oil)
NibThin 0.7mm ball

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since launch, Dr. Grip series which established a new field of writing instruments to reduce fatigue. Under the cooperation of Professor Yoshida of the Faculty of Liberal Arts Studies, Tokai University, I realized "easy-to-move writing instrume

Ulasan Produk

Tidak ada ulasan

Halaman Terkait