Pilot Pulpen Tekan Down Force R Tipe Cetek
#Grup produk P102936919
Spesifikasi
Material | (Shaft sheath) resin Antibacterial material included |
---|---|
Overall Length (mm) | 144 |
Type | Oil based ballpoint pen |
System | Knock pressure type |
Maximum Diameter (Ø mm) | 13.8 |
Ink Color | black |
Ink | Oily ink |
Product Type | Body |
Refill | BKRF-6F-B (black) |
Tip Size (mm) | 0.7 (fine print) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
By knocking, the internal air is compressed and its compressed air pushes the ink tightly. Even if the ink is solidly written out from the export and written fast, it is difficult to shift. You can write on wet paper that can not be written witUlasan Produk
Tidak ada ulasan