Pilot Isi Ulang Pulpen Frixion Eksklusif
#Grup produk P102936742
Spesifikasi
Overall Length (mm) | 146 |
---|---|
Weight (g) | 11.8 |
Type | Aqueous gel ink ballpoint pen |
System | Knock type (clip slide knock type) |
Material (Shaft) | resin |
Maximum Diameter (Ø mm) | 15.8 |
Functions | To eliminate |
Ink | Friction ink |
Line Width (mm) | 0.35 |
Nib | Fine 0.7mm |
Product Type | Body |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
You can not use for certificates, address writing. Please do not leave in direct sunlight or high temperature. When it becomes 60°C or more, the ink becomes colorless. Please do not use for writing other than paper. Depending on the type of paper such as thermal paper, it may be unsuitable for erasing.Feature
Ballpoint pen which disappears of knock type "Friction ball knock" It can be used speedily to write notebooks and materials. Knock is done with clip (clip slide knock type). The knocking surface is large and it is easy to knock shape. Using ourUlasan Produk
Tidak ada ulasan