Pilot Karet Penghapus Pulpen Frixion 4
#Grup produk P102936274
Spesifikasi
Overall Length (mm) | 145 |
---|---|
Type | Gel ink ballpoint pen |
System | Slide lever type |
Maximum Diameter (Ø mm) | 13.8 |
Functions | To eliminate |
Ink | Friction ink |
Ink Color | Black, red, blue, green |
Nib | Ultra fine 0.5mm ball |
Product Type | Body |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Four-color ballpoint pen "Friction ball 4 wood" with friction that rubs and disappears. "Friction ball 4 wood" which grips luxury wood grain directs adult atmosphere. Four color ballpoint pens with high convenience that can be erased over and oUlasan Produk
Tidak ada ulasan