Pilot Pulpen Frixion 2
#Grup produk P102936265
Spesifikasi
Overall Length (mm) | 140.1 |
---|---|
Type | Gel ink ballpoint pen |
System | Rotation type |
Maximum Diameter (Ø mm) | 10.5 |
Functions | To eliminate |
Ink | Friction ink |
Ink Color | B (Black) / R (Red) |
Nib | Ultra fine 0.38mm ball |
Product Type | Body |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Friction ball biz series new 2 color model "Friction ball 2 biz" new appearance. New 2 color model "Friction ball 2 Biz" is newly released in the friction ball biz series active in the business scene. Because one color can use black and red, yoUlasan Produk
Tidak ada ulasan