Pilot Pulpen Frixion 3 Slim 0.38mm

Sebelum PPN:
Rp349.900
Spesifikasi
TypeMulticolor Gel Ink Ballpoint Pen
SystemSlide lever type
FunctionsTo eliminate
Ink ColorBlack/red/blue
InkFriction ink
NibUltra fine 0.5mm ball
Product TypeBody

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
You can not use for certificates, address writing. Please do not leave in a place that will be over 60°C. The ink becomes colorless. -10°C When it comes around, the erased handwriting may return. Depending on the type of paper such as thermal paper, it may be unsuitable for erasing. Please do not leave in a place exposed to direct sunlight.
Feature
We adopted a birch material for the grip part. As you can enjoy the texture of the wood, by using the grain as it is, each one will be different pattern. It is a convenient 3 color ballpoint pen which can use three different colors with one and

Ulasan Produk

Tidak ada ulasan