Pilot Set Kertas Surat untuk Pulpen Fountain
#Grup produk P102934540
Spesifikasi
Set Contents | [Letter paper] Semi B 5 size x12 sheets (vertical ruler 13mm/10 rows), [envelope] long form 4 (double envelope x5 sheets) |
---|---|
Type | Fountain pen note letter set |
Ruled Line | Vertical ruler |
Dimensions (mm) | 177x250x4 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Stationery "Fountain pen note" sticking to the writing taste of the fountain pen thoroughly. We adopted high-quality specialty paper pursuing the writing taste of the fountain pen. Especially because it is excellent in the smoothness of the papUlasan Produk
Tidak ada ulasan