Pilot Board Master (Boldface Round Core)

Sebelum PPN:
Rp32.000 - Rp33.000
Spesifikasi
MaterialShaft, cap / recycled resin
Overall Length (mm)115
Weight (g)26.5
TypeBold
Maximum Diameter (Ø mm)27.2
Line Width (mm)3.2
CartridgeP-WMRF8
InkOily pigment (alcohol type)
Nib3.2mm
RefillP-WMTIP-10BM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pilot's whiteboard marker with various character widths and colors. It uses vividness, excellent erasing performance, and an odor-friendly alcohol solvent. Very economical because ink and pen tip are exchangeable!

Ulasan Produk

Tidak ada ulasan

Halaman Terkait