NiGK Corporation Thermo Tape [[RU]]
#Grup produk P102889231
Spesifikasi
Primary Colors | Reddish yellow |
---|---|
Color After Discoloration | Reddish Orange |
Discoloration Temperature | 40°C |
Sheet Size | 20x200mm |
Measurement Precision | ±2°C (when temperature is increasing) |
Measuring Method | Reversible |
Purpose of Use | For preventing burns during heating process. Dangerous temperature, precaution temperature control. |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-A reversible temperature material that can be repeatedly used, which discolors at certain temperature and returns to the original color when cooled down.
-This is a tape type material and can be cut to a desired length for use.
-For preventing burns during heating process.
-Dangerous temperature, precaution temperature control.
-1 point display type.
-Indoor and outdoor use is possible
-This is a tape type material and can be cut to a desired length for use.
-For preventing burns during heating process.
-Dangerous temperature, precaution temperature control.
-1 point display type.
-Indoor and outdoor use is possible
Ulasan Produk
Tidak ada ulasan