FUJIYA Safety Cord
#Grup produk P102888241
Spesifikasi
Mounting Specs | Adhesive Seal |
---|---|
LxW | 30x30mm |
Mounting Method | Paste type |
Base Material | aluminum |
Adhesive Materials | Acrylics |
Purpose of Use | For preventing tools from falling when working in high places. |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-A professional type that can withstand the drop of a 5kg object.
-For preventing tools from falling when working in high places.
-With 2.0mm tool connecting wire
-For preventing tools from falling when working in high places.
-With 2.0mm tool connecting wire
Ulasan Produk
Tidak ada ulasan