MARUI-KEIKI Height Gauge Bevel
#Grup produk P102858727
Spesifikasi
Torque Adjustable Range | 100 to 850N・m |
---|---|
Min Scale | 5.0N・m |
Total Length | 1267mm |
Torque Precision | ±3% |
Load Direction | Right |
Accessories | Bracket (for mounting height gauge), Clamp screw |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-Can be used by being mounted on a height gauge or caliper.
-New developed probe that is firmly fit to workpiece is adopted.
-With output terminal.
-Bracket(for mounting height gauge)-Clamp screw
-New developed probe that is firmly fit to workpiece is adopted.
-With output terminal.
-Bracket(for mounting height gauge)-Clamp screw
Warning
-Due to using a magnetic sensor, cannot be used in magnetic places.Ulasan Produk
Tidak ada ulasan