Spesifikasi
| Duct DiameterxLength | 230mmx5m |
|---|---|
| Main Body Cloth Thickness | 0.35mm |
| Compatible Blower Max Opening Diameter | 600mm |
| Base Fabric Materials | Nylon tarpaulin(surface subjected to fireproof processing) |
| Core Material | Resin |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-3-way type hand shredder that is applicable for an A4 copy paper, a CD/DVD, and a card.
-Since papers can be shredded into smaller pieces using cross cut and CD/DVDs or cards can be firmly divided, it is safe for protection of the personal information.
-It doesn't need power supply and it can be easily used at anywhere.
-Since papers can be shredded into smaller pieces using cross cut and CD/DVDs or cards can be firmly divided, it is safe for protection of the personal information.
-It doesn't need power supply and it can be easily used at anywhere.
Ulasan Produk
Tidak ada ulasan




















































































































































