YOSHINO Welding Screen Against Spark BASIC with Almium Frame
#Grup produk P102855483
Spesifikasi
Frame Interior Dimension (WxH) | 1000x2000mm |
---|---|
Foot Shape | Fixed Foot |
Frame Diameter | 28mm |
Caster Diameter | Φ50mm (caster foot type only) |
Accessories | Aluminium Connection Parts 2-pieces |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-Since the aluminum frame is light and it is a bolt type requiring no adhesive, you can easily assemble it and use it on the same day.
-Spatter Sheet Basic Double-sided that is made of flame resistant fabric processed with silicone on both sides and has passed JIS A 1323 Class A(No. 03A188)is used as a sheet.
-It does not contain hazardous fibers like asbestos or RCF (refractory ceramic fiber).
-Aluminum connection parts 2 pieces
-Spatter Sheet Basic Double-sided that is made of flame resistant fabric processed with silicone on both sides and has passed JIS A 1323 Class A(No. 03A188)is used as a sheet.
-It does not contain hazardous fibers like asbestos or RCF (refractory ceramic fiber).
-Aluminum connection parts 2 pieces
Warning
-Does not stand independent by connecting type alone.Ulasan Produk
Tidak ada ulasan