JST VH Connector Contact
#Grup produk P102854581
Spesifikasi
Allowable Weight | 51.0kgf |
---|---|
Wheel Diameter D | 75mm |
Wheel Width | 27mm |
Mounting Height H | 93mm |
Mounting Plate AxBxC | 160x72x58mm |
Mounting Pitchxx YxZ | 139x55x42mm |
Metal Fitting Materials | Steel |
Metal Fitting Surface Treatment | Trivalent Unichrome Plated |
Mounting Hole Diameter P | 8.8mm |
Wheel Materials | Elastomer |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-Connection with a wide range of circuits is possible from signal circuits in electronic equipment to power supply circuits and output circuits.
-For wiring inside equipment.
-3.96mm pitch for wire to board connection.
-For wiring inside equipment.
-3.96mm pitch for wire to board connection.
Ulasan Produk
Tidak ada ulasan