Goodman Tracker2Cable Locator
#Grup produk P102853227
Spesifikasi
AC Voltage | 600V |
---|---|
Accessories | Transmission clamp, Lead with clip x2, Built-in antenna case, Grounding Bar |
Minimum Display | 0.1MΩ |
Power Supply | AA Alkaline Dry Battery (LR6)x4 (accessory) |
Rated Measuring Voltage | 50/100V/MΩ, 125/100V/MΩ, 250/100V/MΩ, 500/100V/MΩ |
Width x Depth x Height | 152x40x92mm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-Wiring path from no voltage wire to live high voltage wire can be probed.
-3 transmission methods of direct method, indirect method, and clamp method are possible.
-Transmission clamp-Lead with clipx2-Built-in antenna case-Grounding Bar
-Size : 50/100V/MΩ, 125/100V/MΩ, 250/100V/MΩ, 500/100V/MΩ
-3 transmission methods of direct method, indirect method, and clamp method are possible.
-Transmission clamp-Lead with clipx2-Built-in antenna case-Grounding Bar
-Size : 50/100V/MΩ, 125/100V/MΩ, 250/100V/MΩ, 500/100V/MΩ
Ulasan Produk
Tidak ada ulasan