Nitoms Heavyweight Stainless Adhesive Tape
#Grup produk P102778731
Spesifikasi
Color | Silver |
---|---|
Thickness | 0.12mm |
Viscosity | 14N/10mm |
Tensile Strength | 157N/10mm |
Working Temperature | -20 to 80 degree C |
Adhesive Materials | Acrylics |
Base Material | Stainless Steel (SUS430) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-Excellent in water resistance and weather resistance.
-Waterproof and repairing outdoors, and repairing exterior etc.
-Repairing of metal parts, outside walls, cooking and kitchen equipment related.
-Waterproof and repairing outdoors, and repairing exterior etc.
-Repairing of metal parts, outside walls, cooking and kitchen equipment related.
Ulasan Produk
Tidak ada ulasan