NITTO Isolasi Bolak Balik (Double Tape)
#Grup produk P102774814
Spesifikasi
Color | White |
---|---|
WxL | 40mmx20m |
Thickness | 0.16mm |
Viscosity | 8.55N/10mm |
Base Material | Non-Woven Fabric |
Adhesive Materials | Acrylics |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-A strong adhesive type, repeeling is possible.
-A strong supportive body that facilitates sorting at recycling/reuse is used.
-Adhesion of cushioning materials and sealing materials of OA equipment and consumer electronics.
-Adhesion of internal parts such as cell phones and PCs.
-A strong supportive body that facilitates sorting at recycling/reuse is used.
-Adhesion of cushioning materials and sealing materials of OA equipment and consumer electronics.
-Adhesion of internal parts such as cell phones and PCs.
Ulasan Produk
Tidak ada ulasan