Kondisi Barang:
Spesifikasi
| Bristle Material | Hog Hair |
|---|---|
| Number of Rows | 1row |
| Wire Diameter | -mm |
| Materials (Handle) | Steel |
| Embedding | 80mm |
| Bristle Length | 15mm |
| Purpose of Use | Rust removal, burring, paint removal, paint removal, cleaning etc. |
| Total Length | 230mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Fits in a tool box and suitable for light work.
-6 types of materials are available and can be used for all maintenance work.
-Since the tip is bent,can also be used in areas that are difficult to wash such as corners.
-Rust removal, burring, paint removal, paint removal, cleaning etc.
-6 types of materials are available and can be used for all maintenance work.
-Since the tip is bent,can also be used in areas that are difficult to wash such as corners.
-Rust removal, burring, paint removal, paint removal, cleaning etc.
Ulasan Produk
Tidak ada ulasan




















































































































































