Kondisi Barang:
Spesifikasi
| Bristle Material | Hog Hair |
|---|---|
| Number of Rows | 1row |
| Wire Diameter | -mm |
| Materials (Handle) | Steel |
| Embedding | 60mm |
| Bristle Length | 15mm |
| Purpose of Use | Rust removal, burring, paint removal on the metal surface etc.. |
| Total LengthxThicknessxH | 60x6x21mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Only the brush part.
-Rust removal, burring, paint removal on the metal surface etc..
Ulasan Produk
Tidak ada ulasan



















































































































































%20Type%20Channel%20Brush/P102750045-2.jpg)
