Spesifikasi
| Total Length I | 505mm |
|---|---|
| Effective Number of Teeth | 198 |
| Tooth width b | 7mm |
| Height h | 10mm |
| Meshing Height h | 9.2mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Can be written on metal, glass, plastics, etc., has fixing properties, high hiding power, and vividly colors even on black surface.
-For marking and identification on various materials, parts as industrial use.
Ulasan Produk
Tidak ada ulasan




















































































































































