KYORITSU Analog Insulation Resistance Tester
#Grup produk P102707946
Kondisi Barang:
Authorized Partner
Spesifikasi
Rated Measuring Voltage | 15/20, 500/100V/MΩ |
---|---|
AC Voltage (V) | 600 |
Minimum Display | 0.005MΩ |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-A palm-sized small lightweight 2 range megger.
-The graduation of the scale is easy to see and is color coded by the range of voltage.
-A measuring probe with a remote switch that allows switch operation at hand is standard equipment.
-CE standard product.
-
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan