Custom Thermo Meter
#Grup produk P102696020
Spesifikasi
Measuring Temperature Range | -30 to 50°C |
---|---|
Temperature Min Display | 1.0°C |
Liquid | Alcohol |
Width x Depth x Height | 30x9x140mm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-Magnet is located at the back of the main body, allowing direct placement on metal surface.
-Metal plate is included for installing it on a non-metal surface.
-Metal plate is included for installing it on a non-metal surface.
Ulasan Produk
Tidak ada ulasan