SCS Static Electricity Tester

Sebelum PPN:
Rp45.999.900
Spesifikasi
Measuring Range0 to 20 (kV)
Measurement Precision±0.5%
Measurement distance25.4mm
Accessories718 Sensor Main Unit, Ionizer Testing Plate, Ionizer Testing 718A Charger (product no.: 718CH)
Power SupplyLaminated type 9V dry battery (6F22)x1 (sold separately)
Purpose of UseMeasurement of charge electric potential. Ion balance measuring.
Width x Depth x Height61x22x105mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A set consisting of the sensor and charger.
-Equipped with the 2 functions of the ionized air blower function check and measurement of the static electricity charged voltage.
-Equippd with a measured distance guide using red LED lamps.
-By using 718A charger (product no.: 718CH), the function of the ionizer can be checked.
-Measurement of charge electric potential.
-Ion balance measuring.
-718 sensor main unit-Ionizer testing plate-Ionizer testing 718A charger (product no.: 718CH)
-Charger: (precision:±5%)

Ulasan Produk

Tidak ada ulasan