Daytona Maintenance Stand for American

Sebelum PPN:
Rp1.199.900
Spesifikasi
Dimensions (WidthxHeightxLength)About 480x210x700mm
Diameter[Maintenance bar] 33φ, [protective tube] 48φ
Control Range[Lift-up height] about 165-210mm (4 stages)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Protective tube by the point-of-use and frequency, it will degrade cut or tear. Continued use while deterioration, there is a possibility to put a scratch on the vehicle body. will not protrude height adjustment for the side plate. Please be careful so as not to interfere with the muffler and frame. work please be performed on the ground to slip in the horizontal. In slopes and slippery there is a risk of falling. After the lift up, please lock the brake of the tire in contact with the ground. This product is a product for the maintenance. Please do not a long period of time continue to use and storage. Also please do not start the engine. excessive lift-up there is a risk of damage. Please bear in height at which the tire is a little float.
Feature
Such as Harley-Davidson, under the belly of the vehicle weight in the flat lower ideal for maintenance of the vehicle. Wide type of width 450mm. Wide range from domestic American to Harley touring model. The height of the lift-up. In 15mm increm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait