Spesifikasi
| Cord Effective Length | 1.6m |
|---|---|
| Total Length of Cord | 310cm |
| Coil Part Length | 27cm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Excellent fit and ease of work that doesn't cause sweating and heating.
-A metal allergy considered product. .
-With banana plug, alligator clip
-1MΩ Resistance Built-In Ground Cord 1.6m
-A metal allergy considered product. .
-With banana plug, alligator clip
-1MΩ Resistance Built-In Ground Cord 1.6m
Ulasan Produk
Tidak ada ulasan




















































































































































