KYORITSU Infrareted Thermometer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.699.900
Spesifikasi
Measuring Temperature Range-32 to 535°C
Temperature Min Display0.1°C
Emissivity0.10 to 1
Distance Versus Measurement Range Ratio (D vs. S)12vs.1
Power SupplyLaminated type 9V dry battery (006P)x1 (included)
Width x Depth x Height40x130x180mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-With laser point function.
-Can measure temperature without contacting.
-Equipped with backlight which is convenient in dark place.
-Dual display is being employed.
-Equipped with an alarm function.
-A thermocouple temperature sensor, sold separately, can also be used.
-Temperature sensor is sold separately.
-Consumer Product Safety Act (PSC mark)compliant product

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan

Halaman Terkait