TESTO Pipe-Clamp Thermometer Smart and Wireless Probe

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.399.900
Spesifikasi
Power SupplyAAA dry batteryx3 (included)
Measurement Temperature Range (°C)-40 to 150
Minimum Temperature Display (°C)0.1
Terminal RequirementBluetooth 4.0, Android 4.3 and up, iOS 8.3 and up
WxDxH (mm)90x30x183

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Temperature of pipes can be measured easily by clamping.
-Optimum for measuring temperature at the opening of heat exchangers.
-Smartphone/Tablet allows easy setting and measurement.
-Multi-measuring for up to 6 probes
-Graphical display and saves and transmits recorded data

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan