Spesifikasi
| Capacity | 400ml |
|---|---|
| Accessories | Special sponge |
| Material | Surfactant (nonionic, ampholytic), citric acid, (3%), alcohol (10%) |
| Purpose of Use | For cleaning of wheels of automobiles. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Chemically dissolves and cleans hard dirt adhering to wheels.
-As it is a foam injection type, hard-to-dip and the cleaner liquid securely permeates into dirt to perform superior cleaning effects.
-For cleaning of wheels of automobiles.
-Special sponge
-As it is a foam injection type, hard-to-dip and the cleaner liquid securely permeates into dirt to perform superior cleaning effects.
-For cleaning of wheels of automobiles.
-Special sponge
Ulasan Produk
Tidak ada ulasan




















































































































































