Kondisi Barang:
Spesifikasi
| Bristle Width | 30mm |
|---|---|
| Bristle Length | 35mm |
| Ferrule Thickness | 6mm |
| Total Length | 280mm |
| Bottles Materials | Hog Bristle/Synthetic Fiber |
| Handle Materials | Wood |
| Purpose of Use | Adaptable with waterand oil-based paint, waterproof paint, insecticide and antiseptic, epoxy paint, and high viscosity paint adaptation. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Suitable for fine details such as gaps and seams, and the like between joints and parts.
-Adaptable with water- and oil-based paint, waterproof paint, insecticide and antiseptic, epoxy paint, and high viscosity paint adaptation.
-Adaptable with water- and oil-based paint, waterproof paint, insecticide and antiseptic, epoxy paint, and high viscosity paint adaptation.
Ulasan Produk
Tidak ada ulasan




















































































































































