JST HL CONNECTOR Pin Contact
#Grup produk P102617713
Spesifikasi
Applicable Cable Range | 0.3 to 0.75 (mm<SUP>2</SUP>), AWG#22 to #18 |
---|---|
Wire Coating Outer Diameter | 1.5 to 2.2mm |
Rated Current | MAx7A |
Rated Voltage | Max300V |
Insulation Resistance | 1000MΩ or more |
Voltage resistance | AC1500V/1 Min. |
Material | Phosphor Bronze, Tin Plating (reflow processing) |
Working Temperature Range | -25 to +90°C (includes temperature increase value) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-Adopted a free spring structure at the contact part.
-Adopted an inner lock structure.
-For relay connection.
-3.96mm pitch for wire to wire connection.
-Adopted an inner lock structure.
-For relay connection.
-3.96mm pitch for wire to wire connection.
Ulasan Produk
Tidak ada ulasan