Spesifikasi
| Capacity | 2L |
|---|---|
| Principal Component | Anion surfactant, silicone, methanol (25%) |
| Purpose of Use | For cleaning and water-repelling of window glass for automobiles. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Swift attack and strong water-repelling window washer liquid which repels rain only by using the washer.
-Freezing temperature: -20℃ (undiluted liquid), -7℃ (2 times dilution), -3℃ (3 times dilution)
-For cleaning and water-repelling of window glass for automobiles.
-Freezing temperature: -20℃ (undiluted liquid), -7℃ (2 times dilution), -3℃ (3 times dilution)
-For cleaning and water-repelling of window glass for automobiles.
Ulasan Produk
Tidak ada ulasan




















































































































































