Spesifikasi
| Capacity | 50g |
|---|---|
| Composition Materials | Main agent-synthetic Resin (30%), Filling agent hardener-synthetic Resin (26%), filling agent |
| Purpose of Use | For repairing dents of automobile bodies and holes of aero parts (FRP). |
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
-Hard-to-emaciate clay type epoxy putty.
-Can be formed to free shapes because of filling by fingers.
-With protective gloves.
-For repairing dents of automobile bodies and holes of aero parts(FRP).
-Can be formed to free shapes because of filling by fingers.
-With protective gloves.
-For repairing dents of automobile bodies and holes of aero parts(FRP).
Ulasan Produk
Tidak ada ulasan