JST EL CONNECTOR Housing
#Grup produk P102611241
Spesifikasi
Applicable Cable Range | AWG#26 to #16, 0.13 to 1.25mm<SUP>2</SUP> |
---|---|
Dimension A (mm) | 24.6 |
Insulation Resistance | 1000MΩ or more |
Material | Nylon 6 (UL94V-0) |
Rated Current | MAX 10A |
Rated Voltage | MAX 300V |
Voltage resistance | AC1500V/1Min. |
Working Temperature Range | -25 to +90°C (includes temperature increase value) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-Adopted a contact that enables easy insertion and has excellent holding power.
-Compatible with ML connector.
-For relay connection.
-4.5mm pitch for wire to wire connection.
-Compatible with ML connector.
-For relay connection.
-4.5mm pitch for wire to wire connection.
Ulasan Produk
Tidak ada ulasan