Kondisi Barang:
Spesifikasi
| Bristle Width | 75mm |
|---|---|
| Bristle Length | 67mm |
| Ferrule Thickness | 19mm |
| Total Length | 260mm |
| Bottles Materials | Hog Hair |
| Handle Materials | Wood |
| Purpose of Use | Brush for universal use such as cleaning, coating, adhesive and so on. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-We use high grade hog bristle.
-Brush for universal use such as cleaning, coating, adhesive and so on.
-Brush for universal use such as cleaning, coating, adhesive and so on.
Ulasan Produk
Tidak ada ulasan




















































































































































