YOKOGAWA Digital Illuminance Meter
#Grup produk P102609635
Spesifikasi
Measuring Range | 0 to 999000 (lx) |
---|---|
Measurement Precision | ±4%rdg (±1digit) |
Power Supply | AA dry batteryx2 (included) or USB power supply |
Measurement Cycle | 2/second |
Measurement Method | Silicone Photodiode |
Measuring Range (lx) | 0.1 |
Purpose of Use | Illuminance measurement in office and work site. |
WxDxH (mm) | 67x38x177 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-JIS compliant(JIS C 1609-1 2006 illuminance meter general type).
-Optimum for measuring illuminance of emergency light. Equipped with timer hold.
-A light receiver extension cable is available as an option.
-Illuminance measurement in office and work site.
-Optimum for measuring illuminance of emergency light. Equipped with timer hold.
-A light receiver extension cable is available as an option.
-Illuminance measurement in office and work site.
Ulasan Produk
Tidak ada ulasan