Flir Compact Themal Imager
#Grup produk P102606878
Spesifikasi
Measuring Temperature Range | -10 to 150 (°C) |
---|---|
Temperature Min Display | 0.1°C |
Measurement Visual Field Angle | 41x31 (degree) |
Spatial Resolution | 11mrad |
Power Supply | AC adapter, USB cable |
Accessories | Strap, Charger, USB memory, USB Cable |
Purpose of Use | Electrical machine inspection. Building diagnosis |
Width x Depth x Height | 125x24x80mm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
-Compact size that can be placed in the pocket, equipped with digital camera, MSX.
-Operation is easy using touch panel.
-Electrical machine inspection.
-Building diagnosis
-Strap-Charger-USB memory-USB Cable
-Operation is easy using touch panel.
-Electrical machine inspection.
-Building diagnosis
-Strap-Charger-USB memory-USB Cable
Ulasan Produk
Tidak ada ulasan