TONE Wheel Nut Combination Socket
#Grup produk P102555060
Spesifikasi
Set Contents | 8A-3517, 3820, 4119, 4121 |
---|---|
Plug Angle | 25.4mm |
TRUSCO Number | 810-9708 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Large buses, wheel nuts for trucks (outer nuts, inner nuts) This is a set of detachable sockets. ; Since individual products are fixed in fixed positions, it is easy to organize, stable without rattling.
Ulasan Produk
Tidak ada ulasan