Spesifikasi
Material (Tank) | resin |
---|---|
Discharge Nozzle Size | PT1/4 |
Set Contents | Pressure gauge, high pressure hose 1m |
Maximum Pressure | 4.0MPa (40.8kg/cm²) |
Dimensions (LengthxWidthxHeight) | 333x233x240mm |
Accessories | Nipple R1/2inch (PT 1/2inch)xG 1/4 in (PF 1/4inch) |
Discharge Water Volume | 16ml/times |
TRUSCO Number | 247-6444 |
Tank Capacity | 3L |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Lightweight, compact and convenient to carry.Continuous use is possible with air vent valve. A phi 75 mm pressure gauge easy to see.Stable and easy to work tank shape. Tank and tank lid are highly anticorrosive resin. Adopted rubber high pressure hose with pressure resistance 22.5 MPa.
Useable: For pressure leakage test of piping, tank, valve, fitting etc.
Useable: For pressure leakage test of piping, tank, valve, fitting etc.
Ulasan Produk
Tidak ada ulasan