Daikin 03 Series Stack Type Pressure Reducing Valve
#Grup produk P102554788
Spesifikasi
Pressure Port | B port |
---|---|
Maximum Working Pressure | 25MPa (250kg/cm²) |
Pressure Adjustment Range | 0.7 to 7MPa (kg/cm²) |
Nominal Diameter | 3/8 |
Compatible | Fluid: petroleum type hydraulic fluid,Water,glycol type hydraulic fluid |
Peak Flow Rate | 80L/min |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It is a control valve made into a stack (stacked) structure by modularizing the control section
Ulasan Produk
Tidak ada ulasan