Daikin Flow Control Valve (Gasket Mounting Type)
#Grup produk P102554742
Spesifikasi
Maximum Working Pressure | 7MPa (70kg/cm²) |
---|---|
Nominal Diameter | 1/4 |
Dimension F | 101.6mm |
Accessories | Hexagon socket head cap screw (M6x50) 2pcs (tightening torque 10 to 12.5Nm) |
Compatible | Fluid: petroleum type hydraulic fluid, water, glycol type hydraulic fluid |
Dimension A (mm) | 95.3 |
Dimension E | 38.1mm |
Dimension J | 52.4mm |
Dimension P | 50mm |
Dimension Q | 42mm |
Dimension S | 22mm |
Dimension T | 14mm |
Dimensions D(ɸmm) | 53.8mm |
Dimensions c | 76.2mm |
Dimensions h | 82.6mm |
Dimensions k | 47.1mm |
Dimensions m | 86mm |
Dimensions n | 62mm |
Dimensions r | 14mm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan