Daikin Pilot Check Valve
#Grup produk P102554672
Spesifikasi
Form | J series pilot checkValve |
---|---|
Connection Method | Gasket mounting type |
Maximum Working Pressure | 25MPa (250kg/cm²) |
Cracking Pressure | 0.2MPa (2kgf/cm²) |
Nominal Diameter | 3/4 |
Compatible Fluid | Petroleum type hydraulic fluid,Water,glycol type hydraulic fluid |
Peak Flow Rate | 200L/min |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
When the cracking pressure is reached, the check valve is pushed open and oil flows only in one direction. In addition, pilot pressure from the outside can push up the check valve and let the oil flow in the reverse direction.
Ulasan Produk
Tidak ada ulasan