KOGANEI Hand Valve Union Straight

Sebelum PPN:
Rp229.900
Spesifikasi
Recommended TubeNylon tube, urethane tube
Fluidair
Number of Ports3 wayValve
Operating Temperature Range0 to 60°C
Operating Pressure Range0 to 0.9MPa
Tube Size(Input port) 8, (Output port) 8mm
Vacuum Pressure-100kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a flow path switching valve in the middle of piping. It can be mounted in various places and lateral connection is also possible.

Ulasan Produk

Tidak ada ulasan