KOGANEI TAC Muffler

Sebelum PPN:
Rp119.900
Spesifikasi
Materials (Elements)Sintered brass (air passage roughness 60µm)
Fluidair
Operating Temperature Range5 to 60°C
Operating Pressure Range0 to 0.9MPa
Pipe Connection Diameter#10-32 Unified screw
Assured withstand Pressure1.3MPa
Body MaterialbrassBody
Effective Sectional Area3.5mm²
Silence Effect14dB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is made of sintered brass and has excellent mechanical strength. It is compact and takes up installation space.

Ulasan Produk

Tidak ada ulasan