Spesifikasi
Pipe Connection Diameter | Rc1/2 |
---|---|
Assured withstand Pressure | 1.47MPa |
Body Material | Aluminium die cast |
Bowl material | Polycarbonate |
Drain Cock | Auto drain type (Automatically drained when a certain amount of drain accumulates or the pressure inside the bowl becomes 0.02MPa or less.When you turn the drain tokens to the left, it can be discharged manually.) |
Drain Reservoir Capacity | 90cm³ |
Equipment | Bracket/auto drain type drain cock/bowl guard/pressure gauge G1-40 ( φ 40x1MPa) |
Fluid | air |
Maximum Working Pressure | 0.93MPa |
Operating Temperature Range | 5 to 60°C |
Overall Length | 252mm |
Pressure Adjustment Range | 0.05 to 0.83MPa |
Rated Filtration | 5µm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Compact size design. Also, it is easier to handle the handle, and you can see the handle lock released state.
Ulasan Produk
Tidak ada ulasan