KOGANEI Mist Filter
#Grup produk P102554450
Sebelum PPN:
Rp2.099.900 - Rp2.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Equipment | Screw type drain cock, bowlguard |
---|---|
Fluid | air |
Ambient Air Temperature and Use Air Temperature | 5 to 60°C |
Assured withstand Pressure | 1.47MPa |
Body Material | Aluminium die cast |
Bowl material | Polycarbonate |
Collecting Particle Diameter | 0.3µm |
Collection Efficiency | 99.9% |
Maximum Working Pressure | 0.93MPa |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
0.3 micro m element, removing dirt and oil. One click on the bowl with a click-on bowl. Cartridge type element, easy maintenance.
Ulasan Produk
Tidak ada ulasan